Cable Tie, Heavy, UV Rated Nylon, Black, 45" Long, 25/PK

Item #: 0883544

Cat #: TY54513MX

UPC: 786210342054

$ 8.03 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Weather Resistant, 45 In Long, 175 lb Tensile Strength, UV Nylon, Black, 13 In Max Bundle Dia., 25 per Bag, Order in Multiples of 25, Heavy Cross Section

Overview

Cable Tie, Weather Resistant, 45 In Long, 175 lb Tensile Strength, UV Nylon, Black, 13 In Max Bundle Dia., 25 per Bag, Order in Multiples of 25, Heavy Cross Section

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210342054, TY54513MX, THBTY54513MX

Specifications

Weight Capacity: 175 lbs
Length: 45 in
Color: Black
Width: 0.320 in
Diameter: 13 in
Material: Nylon
Weight Capacity: 175 lbs
Color: Black
Diameter: 13 in
Length: 45 in
Width: 0.320 in
Material: Nylon