Cable Tie, Intermediate, 14.5" Long, UV Rated Nylon, Black, 30lb Rating, 1000/PK

Item #: 0225778

Cat #: TY244MX

UPC: 786210878010

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
Ty-Rap, Cable Tie, Intermediate Cross Section, 14.5" Long, .140" Wide, Weather Resistant UV Rated 6.6 Nylon, Black, 30lb Tensile Strength, 4" Max Bundle Diameter, 1000/PK

Overview

Ty-Rap, Cable Tie, Intermediate Cross Section, 14.5" Long, .140" Wide, Weather Resistant UV Rated 6.6 Nylon, Black, 30lb Tensile Strength, 4" Max Bundle Diameter, 1000/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210878010, TY244MX, THBTY244MX

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 14.500 in
Width: 0.140 in
Weight Capacity: 30 lbs
Length: 14.500 in
Color: Black
Material: Nylon