MC/AC Connector, 3", 2.670 - 3.270", Aluminum

Item #: 0871795

Cat #: STE300

UPC: 786210996882

$ 684.17 EA
Company wide:
0 in stock
MC/AC Connector, 3 Inch, 2.670 - 3.270 Inch, Aluminum, For Use With Armoured Cabled

Overview

MC/AC Connector, 3 Inch, 2.670 - 3.270 Inch, Aluminum, For Use With Armoured Cabled

The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried. Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Also known as: 786210996882, STE300, THBSTE300

Features & Benefits

  • Made or assembled in Canada.
  • Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly.
  • Exclusive power-grip Provides a grip that's high up on the cable - not on the first convolution - so jacket strip length of cable is not critical.
  • Built-in jacket stripping gauge on each fitting.
  • Power Grip grounding ring is non-magnetic stainless steel. Dual sets of grounding devices ensure 360 degree long-term dependable grounding. It makes immediate contact with the cable during insertion.
  • Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion.

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 2.670 - 3.270 in
Diameter: 3 in
Diameter Range: 2.670 - 3.270 in
Material: Aluminum