316 S/S COATED TIE 4.6 X 520 MM
Item #: 0848217
Cat #: LS-4.6-520-C
UPC: 786209876775
$ 12.08 EA
Company wide:
0
in stock
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 520mm (20.4 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Overview
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 520mm (20.4 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Also known as: 786209876775, LS-4.6-520-C, THBLS46520C
Specifications
| Weight Capacity: | 200 lbs |
| Width: | 0.180 in |
| Color: | Black |
| Material: | Stainless Steel |
| Diameter: | 6 in |
| Length: | 20.500 in |
| Weight Capacity: | 200 lbs |
| Color: | Black |
| Diameter: | 6 in |
| Width: | 0.180 in |
| Material: | Stainless Steel |
| Length: | 20.500 in |