Heat Shrink, Thin-Wall, 0.375", Black, 6 -16 AWG, 48" Piece

Item #: 0860045

Cat #: CPO-A-375-48

UPC: 786210247342

$ 15.97 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, 0.375 Inch, 6 - 16 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 0.375 Inch, Expanded Insulation Diameter: .38 Inch, Recovered Insulation Diameter: .14 Inch, Tube Length: 25 Inch.

Overview

Heat Shrink, 0.375 Inch, 6 - 16 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 0.375 Inch, Expanded Insulation Diameter: .38 Inch, Recovered Insulation Diameter: .14 Inch, Tube Length: 25 Inch.

When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.

Also known as: 786210247342, CPO-A-375-48, THBCPOA37548

Specifications

Color: Black
Color: Black