To Our Valued Customers: COVID-19 Update

Heat Trace Products LLC 1660-18911 Ambient Sensing Thermostat

You currently have this product in an open order View Order

Item:

1794226

Cat:

1660-18911

Mfr:

(0) Write a review
$406.94 EA
Usually ships in 2-4 days
Company Wide: 3
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Ambient Sensing Thermostat For 2000/2300/2700/2800 Series Heat Trace Cable, Die Cast Aluminum Enclosure With Polyamid Epoxy Coating, NEMA 4X; Watertight, Dust Tight & Corrosion Resistant, Connection Screw Terminals On Switch Through 1/2-NPT Hub, SPDT Switch UL Listed With Internal Calibrated Reference Dial & Tamperproof Adjustment, Rating: 22 Amps At 480 VAC, Range: 15° – 140°F, 304 SS Sensor Stem, UL Listed/CSA Certified, Accuracy ±1% Of Adjustment Range

Platt Cat:HTP166018911
Platt Item:1794226
Cat:1660-18911
UPC:Not Available
Category:
Amps:22
Volts AC: 480
Material:Aluminum
IP/NEMA Rating:4X
  • For help with Ambient Sensing Thermostat from Heat Trace Products LLC
  • Also known as: thermostat, heat trace, heat cable, HTP166018911, Heat Trace Products LLC, 1660-18911, Thermostats - Heat Cable, Thermostats, Controllers, Heaters & Thermostats, Heating, Ventilation

Associated (0)

Substitutes (0)

Others Also Bought (0)

Heat Trace Products LLC 1660-18911 Ambient Sensing Thermostat
Product Reminder
Product:
1660-18911 Ambient Sensing Thermostat
Item # 1794226