Heat Exchanger, Type: Sealed Enclosure, 115VAC, Steel/Light Gray
Item #: 0806691
Cat #: TX231416100
UPC: 783510188542
$ 3535.56 EA
Company wide:
0
in stock
Documents & Guides
Heat Exchanger, Type: Sealed Enclosure, NEMA 12, 115 Volt AC, Steel/Light Gray
Overview
Heat Exchanger, Type: Sealed Enclosure, NEMA 12, 115 Volt AC, Steel/Light Gray
nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.
Also known as: 783510188542, TX231416100, HOFTX231416100
Features & Benefits
- Unique counterflow aluminum core for high efficiency and high performance heat transfer
- Engineered for temperature extremes, corrosive environments and wind driven rain
- Models for 24 VDC, 48 VDC, 115 VAC and 230 VAC power supplies
- Variable speed blowers standard on DC powered units for quiet running
- Filterless design for low maintenance and easy cleaning
- Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
- Easy-mount flanges for simple installation
- Surface or recessed mount capable
- Every unit functionally tested before shipping
- Mounting hardware, gaskets and user manual furnished with the unit
Specifications
| Volts AC: | 100 |
| Height: | 23 in |
| Weight: | 32 lb |
| Color: | Light Gray |
| Width: | 12 in |
| Depth: | 7.100 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 4 |
| Volts AC: | 100 |
| Weight: | 32 lb |
| Width: | 12 in |
| Finish: | Powder Coated |
| Height: | 23 in |
| Color: | Light Gray |
| Depth: | 7.100 in |
| IP/NEMA Rating: | NEMA 4 |