Electric Heater, 100W, 115V, 50/60 Hz, Aluminum

Item #: 0027508

Cat #: DAH1001A

UPC: 783510705305

$ 527.70 EA
Company wide:
31 in stock
Electric Heater, 100 watt, Size/Dims: 115v 50/60Hz, Material/Finish: Aluminum.

Overview

Electric Heater, 100 watt, Size/Dims: 115v 50/60Hz, Material/Finish: Aluminum.

Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with the HOFFMAN HOFDAH1001A thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Also known as: 783510705305, DAH1001A, HOFDAH1001A

Features & Benefits

  • Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
  • Four 10-32 x self-tapping screws are included with each heater
  • Ball bearing fan
  • Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Volts AC: 100
Depth: 4 in
Width: 4 in
Height: 5.500 in
Material: Aluminum
Finish: Brushed
Weight: 1.900 lb
Volts AC: 100
Width: 4 in
Material: Aluminum
Weight: 1.900 lb
Depth: 4 in
Height: 5.500 in
Finish: Brushed