Vortex Cooler, Type: Indoor/Outdoor, 115VAC, 50/60hz, 1500 BTU

Item #: 0496215

Cat #: VC171604X

UPC: 783510467197

$ 4071.69 EA
Company wide:
0 in stock
Vortex Cooler, Type: Indoor/Outdoor, 115VAC, 50/60hz, 1500 BTU, Material: Stainless Steel

Overview

Vortex Cooler, Type: Indoor/Outdoor, 115VAC, 50/60hz, 1500 BTU, Material: Stainless Steel

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510467197, VC171604X, HOFVC171604X

Features & Benefits

  • Five-micron airline filter, 115 V solenoid
  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)

Specifications

Width: 2 in
Depth: 2 in
Material: Stainless Steel
Height: 1.970 in
Finish: Brushed
Wattage: 498
BTU: 1700
Width: 2 in
Material: Stainless Steel
Finish: Brushed
BTU: 1700
Depth: 2 in
Height: 1.970 in
Wattage: 498