Air Conditioner for Sealed Enclosure, 12000 BTU
Item #: 0275629
Cat #: G521246G051
UPC: 783510194857
$ 13321.14 EA
Company wide:
0
in stock
Documents & Guides
Air Conditioner for Sealed Enclosure, SpectraCool Series, Indoor, 230 Volt, 50/60Hz, 12000 BTU, Dimensions 17.12 x 11.66 Inch, NEMA 4X, Stainless Steel
Overview
Air Conditioner for Sealed Enclosure, SpectraCool Series, Indoor, 230 Volt, 50/60Hz, 12000 BTU, Dimensions 17.12 x 11.66 Inch, NEMA 4X, Stainless Steel
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510194857, G521246G051, HOFG521246G051
Features & Benefits
- Attractive industrial design with minimal use of visible fasteners
- Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Energy-efficient rotary compressor on most models
- Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
- Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
- R407C, R513A or R134a refrigerants
- 115, 230 and 400/460 VAC 3-phase power input on most models
- Reliable mechanical thermostat on enclosure side of the unit
- All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
- Operating temperature range from -40 F/-40 C to 131 F/55 C
Specifications
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Width: | 17.120 in |
| Height: | 52.690 in |
| Depth: | 11.660 in |
| Mounting: | Side wall |
| Weight: | 147 lb |
| IP/NEMA Rating: | NEMA 4X |
| Finish: | Brushed #3 |
| Height: | 52.690 in |
| Mounting: | Side wall |
| Material: | Stainless Steel 304 |
| Width: | 17.120 in |
| Depth: | 11.660 in |
| Weight: | 147 lb |