AC Unit, 115V, 50/60Hz, 4.1/4.5A, 1600BTU

Item #: 0488186

Cat #: CR230216G013

UPC: 783510453299

$ 6782.53 EA
Company wide:
0 in stock
Air Conditioning Unit, Side Mounting 115V 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500/1700 BTU/Hour, Material/Finish: Steel/Light Gray

Overview

Air Conditioning Unit, Side Mounting 115V 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 1500/1700 BTU/Hour, Material/Finish: Steel/Light Gray

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453299, CR230216G013, HOFCR230216G013

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Height: 23 in
Color: Light Gray
Width: 10 in
Material: Steel
Wattage: 469
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 1600
Depth: 8.750 in
Height: 23 in
Width: 10 in
Wattage: 469
IP/NEMA Rating: NEMA 12
Depth: 8.750 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
BTU: 1600