Sign in to our new website!

Marathon Special Products 670ARZ203865 M-thn 670arz203865 Terminal Block,m

You currently have this product in an open order View Order

Item:

0919345

Cat:

670ARZ203865

Mfr:

UPC:

784337385633
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Marathon; Terminal Block; Closed Back, 670a Rz Series, Double Row; Wire Size: 14- 22 Awg; Spacing: 3/8 In; Amperage Rating: 15 Amp; Voltage Rating: 300, 150 Vac/dc; Material: Connector (contact): Tin Plated Brass; Insulator Base: Glass Filled Polyester; Drive Screw (rivet): Stainless Steel; Screw 6-32 Saddle Plate Phil-slot: Nickel Plated Steel; Mounting: 1.500 In Mounting Hole Distance; Size: 1.780 In Length X 0.870 In Width X 0.480 In Height; Maximum Insulator Base Temperature: 130 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Marking Strips (sub Mounted Or Top Mounted), Cover - Top Mounted (may Not Accommodate Some Hardware Options) Order Cw (white) Or Cb (black), Can Be Printed; Number Of Poles: 3; Includes: Sems Pressure Saddle Screw; Short Circuit Current Rating: 10000 Amp; Factory And Field Wiring: Solid Wire; Factory Wiring: Stranded Wire

Platt Cat:MRT670ARZ203865
Platt Item:0919345
Cat:670ARZ203865
UPC:784337385633
Category:
Mounting:Surface
Amps:150
IP/NEMA Rating:3R
Circuits:8
Phase:1
Sockets:1

Associated (0)

Substitutes (0)

Others Also Bought (0)

Marathon Special Products 670ARZ203865 M-thn 670arz203865 Terminal Block,m
Product Reminder
Product:
670ARZ203865 M-thn 670arz203865 Terminal Block,m
Item # 0919345