Marathon Special Products 1608STD M-thn 1608std Terminal Block,marath

You currently have this product in an open order View Order

Item:

0681734

Cat:

1608STD

Mfr:

UPC:

784337616089
(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 16 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; Insulator Base: Phenolic; 10-32 Screws: Nickel Plated Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Mounting: 5.720 In Mounting Hole Distance; Size: 6.380 In Length X 1.190 In Widthx 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Mcj (multi-circuit Jumper) Bar Available: Only Sold Loose And The Marking Strip Must Be Removed To Assemble Mcj Bar On Part; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 8; Includes: Standard Connector With Serrations For Anti-rotation; Short Circuit Current Rating: 10000 Amp

Platt Cat:MRT1608STD
Platt Item:0681734
Cat:1608STD
UPC:784337616089
Category:
Amps:50
Poles:3
Color:Red, Black
Material:Nylon
Type:Locking
NEMA Configuration:Non-Nema
  • For help with M-thn 1608std Terminal Block,marath from Marathon Special Products, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 784337616089, MRT1608STD, Marathon Special Products, 1608STD, Terminal Strips, Terminal Blocks & Strips, Distribution & Terminal Blocks, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

Others Also Bought (0)

Marathon Special Products 1608STD M-thn 1608std Terminal Block,marath
Product Reminder
Product:
1608STD M-thn 1608std Terminal Block,marath
Item # 0681734