Terminal Block Kit Assembly For Junction Boxes, (2) Brackets, Steel

Item #: 0026829

Cat #: A10JTMA

UPC: 783510564001

$ 49.63 EA
Company wide:
0 in stock
Terminal Block Kit Assembly For Junction Boxes, (2) Brackets, Fits A or B = 10 Inch, Steel

Overview

Terminal Block Kit Assembly For Junction Boxes, (2) Brackets, Fits A or B = 10 Inch, Steel

Provides a strong, versatile and easily installed means for mounting terminal blocks in Hoffman junction boxes and other enclosures. These kits can be installed in Oil-Tight Junction Boxes, Fiberglass Type 4X Enclosures, and Hinged Cover Lift-Off Type 3R Enclosures (16 gauge only). These kits will NOT fit in Small Wall-Mount Enclosures or HCR Type 3R Enclosures. Each box requires one bracket assembly plus the desired number of terminal straps or terminal block strips. The bracket assembly and the terminal straps or terminal block strips must be ordered separately. To select the correct terminal straps or terminal block strips, determine whether they will be mounted parallel to the A dimension or parallel to the B dimension of the box. Be sure to specify the quantity required. To select the correct bracket assembly, determine whether the brackets will be mounted parallel to the A dimension or to the B dimension of the box.

Also known as: 783510564001, A10JTMA, HOFA10JTMA

Features & Benefits

  • Each kit consists of two brackets which mount on the enclosure weldnuts
  • Terminal Block Bracket Kit can be installed with straps parallel to the A dimension or the B dimension of the enclosure
  • Terminal blocks are not included

Specifications

Color: White
Finish: Galvanized
Weight: 0.600 lb
Color: White
Weight: 0.600 lb
Finish: Galvanized