Flir E30 Infrared Imager

E30

Item:

856034

Cat:

E30

Mfr:

UPC:

Not Available
(0) Write a review
Discontinued
This item is no longer stocked

Infrared Imager, Thermal Camera, E30, Features: -4°F - 482°F Temperature Range, 160 x 120 Pixel Resolution, 3.5" Touch Screen LCD, SD Card Slot, & Thermal Sensitivity Is 0.1°C, Includes: Memory Card, Rechargeable Battery, Power Supply, USB Cable, Video Ca

Platt Cat:FLRE30
Platt Item:856034
Cat:E30
Mfr:Flir
UPC:Not Available
Type:Infrared Imager
  • For help with Infrared Imager from Flir, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: FLRE30, FLR490011601, E30, Flir, thermal, camera, Thermal Imager, Temperature Testers / Thermal Imagers, Meters - Test Equipment - Calculators, Tools, Testing, Meters

Associated (0)

Others Also Bought (25)

Test Leads, Maximum Rating 10A AC/ DC & 1000V...
8-Piece Heavy Duty Screwdriver Set, Includes...
M18 Kit, Cordless Tool Kit, Includes Hammer ...

Substitutes (0)

Free Shipping on orders over $250.00

FREE Shipping on orders over $250.00

$5.00 Flat Rate shipping on orders under $250.00

View Details

Free Shipping Restrictions

  • Orders must be placed online
  • Orders must ship complete
  • Orders must be greater than or equal to $250.00 to qualify for Free UPS Ground Shipping
  • Orders under $250.00 may qualify for a $5.00 UPS Ground Rate
  • Orders with total weight over 75 lbs or include items such as, but not limited to: items over 8 ft or items out of stock may not qualify for these shipping rates
  • Only applies to orders shipped to addresses within the United States
Flir E30 Infrared Imager Discontinued  
Product Reminder
E30
Product:
E30 Infrared Imager
Item # 856034