Replaced by Hubbell GFRTW15I - Tamper Resistant GFCI Receptacle, 15A, 125V, Ivory
Item #: 0229066
Cat #: GFTWRST15I
UPC: 883778122590
Call for price
Company wide:
0
in stock
Documents & Guides
Replaced by Hubbell GFRTW15I - Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125V, 2-Pole, 3-Wire, Commercial Grade, NEMA Configuration: 5-15R, Ivory
Overview
Replaced by Hubbell GFRTW15I - Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125V, 2-Pole, 3-Wire, Commercial Grade, NEMA Configuration: 5-15R, Ivory
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
Also known as: 883778122590, GFTWRST15I, BRYGFTWRST15I
Features & Benefits
- Patented shutter design for tamper-resistant protection
- Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications
- Patented AUTOGUARD® self test technology
- Protects against line and load reversal, no power to the face or downstream if device is miswired
Specifications
| Amps: | 15 |
| Material: | Plastic, Nylon |
| Gangs: | 1 |
| Color: | Ivory |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Gangs: | 1 |
| Volts AC: | 125 |
| Material: | Plastic, Nylon |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |