Panel, Swing Out, 42x36

Item #: 0715658

Cat #: CSPB4236

UPC: 783510165079

$ 613.41 EA
Company wide:
0 in stock
Panel, Swing-out, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits42.00x36.00, Material/finish: Steel/white

Overview

Panel, Swing-out, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits42.00x36.00, Material/finish: Steel/white

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510165079, CSPB4236, HOFCSPB4236

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Color: White
Material: Steel
Width: 33.750 in
Finish: Powder Coated
Height: 39.720 in
Color: White
Width: 33.750 in
Height: 39.720 in
Material: Steel
Finish: Powder Coated