$ 338.10 EA
Company wide:
0
in stock
Documents & Guides
Concept Swing-Out Panels, fits 24.00x16.00, Lt Gray, Steel
Overview
Concept Swing-Out Panels, fits 24.00x16.00, Lt Gray, Steel
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510122904, CSP2416, HOFCSP2416
Features & Benefits
- CSPB panels, maximum swing is 94 degrees
- CSP panels, maximum panel swing is 106 degrees
- Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
- Kits include panel, brackets and hardware to mount to the front flange
Specifications
| Color: | White |
| Material: | Steel |
| Finish: | Powder Coated |
| Width: | 13.840 in |
| Height: | 21.780 in |
| Color: | White |
| Finish: | Powder Coated |
| Height: | 21.780 in |
| Material: | Steel |
| Width: | 13.840 in |