M18™ 6T Fixed BG Crimping Jaw

Item #: 0000421

Cat #: 49-16-BGD3

UPC: 045242339433

$ 649.00 EA
Company wide:
3 in stock
Documents & Guides
M18™ 6T Fixed BG Crimping Jaw

Overview

M18™ 6T Fixed BG Crimping Jaw

Cut through cable with ease using the M18 force logic 6T utility crimper kit with D3 groves snub nose (2678-22) from Milwaukee. The fully balanced design offers superior control and accuracy with glass 3 gloves, simplifying the alignment process. The PFM (Predictive force monitoring) automatically modifies output based on connector, ensuring optimal pressure every time. It also delivers the fastest, most accurate crimps. Plus, the electronics are weather protected to keep out dirt, dust and moisture.

Also known as: 045242339433, 49-16-BGD3, MIL4916BGD3

Features & Benefits

  • Easily interchangeable on any 2678-20 tool
  • Clear die / groove markings for easy identification
  • Permanent BG die to maximize productivity
  • Accepts Milwaukee® and all industry standard W style dies

Specifications

Type: Crimping, Jaw
Type: Crimping, Jaw