$ 30.36 EA
Company wide:
28
in stock
Documents & Guides
Mechanical Interlock. For use with AF Series, AF40 - AF96 Frame Contactors.
Overview
Mechanical Interlock. For use with AF Series, AF40 - AF96 Frame Contactors.
Mechanical interlock units The VM mechanical interlock units are designed for the interlocking of two AF contactors. When mounted between two contactors, the VM mechanical interlock unit prevents one of the contactors from closing as long as the other contactor is closed. The mechanical interlock units VM4 and VM96-4 include 2 fixing clips (BB4).
Also known as: 471523130930, VM96-4, ABBVM964
Specifications
| Type: | NEMA, IEC, Mechanical Interlock |
| Type: | NEMA, IEC, Mechanical Interlock |