Mechanical/Electrical Interlock

Item #: 0896450

Cat #: VEM4

UPC: 471523130619

$ 52.52 EA
Company wide:
63 in stock
Documents & Guides
Mechanical/Electrical Interlock set with 2 N.C. Contacts. For use with AF09-AF30 Frame Contactors.

Overview

Mechanical/Electrical Interlock set with 2 N.C. Contacts. For use with AF09-AF30 Frame Contactors.

Mechanical and electrical interlock sets VEM4 mechanical and electrical interlock set for the interlocking of two AF contactors. VEM4 set includes a mechanical interlock unit VM4 with 2 fixing clips (BB4) and a VE4 electrical interlock block with A2-A2 connection. Fixing the electrical interlock block to the contactor front face connects the 2 built-in N.C. interlocking contacts with the two coils. VE4 block must be used with A2-A2 connection to respect the electrical connection diagram.

Also known as: 471523130619, VEM4, ABBVEM4

Specifications

Type: Accessories, NEMA, IEC, Mechanical Interlock
Type: Accessories, NEMA, IEC, Mechanical Interlock