Auxilary Contact, 2 N.O. / 2 N.C.

Item #: 0637127

Cat #: XTCEXFBG22

UPC: 015082779508

$ 41.45 EA
Company wide:
6 in stock
Documents & Guides
Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

Overview

Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

Eaton’s new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.

Also known as: 015082779508, XTCEXFBG22, CUTXTCEXFBG22

Specifications

Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600