Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO

Item #: 0072206

Cat #: C320KGS41

UPC: 782113629308

$ 194.05 EA
Company wide:
4 in stock
Side Mounted Base Auxiliary Contact Block. 1 N.O. Used with NEMA Size 4-5, IEC Size P-S.

Overview

Side Mounted Base Auxiliary Contact Block. 1 N.O. Used with NEMA Size 4-5, IEC Size P-S.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113629308, C320KGS41, CUTC320KGS41

Specifications

Family / Style: Freedom
Type: NEMA, NO, IEC, 1 N.O., Auxiliary Contact
Volts DC: 600
Volts AC: 600
Family / Style: Freedom
Volts DC: 600
Type: NEMA, NO, IEC, 1 N.O., Auxiliary Contact
Volts AC: 600