$ 6423.90 EA
Company wide:
0
in stock
Documents & Guides
Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 60.25x36.31x12.00, Material/finish: Fiberglass
Overview
Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 60.25x36.31x12.00, Material/finish: Fiberglass
For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches. Each Fiberglass Disconnect, Type 4X is furnished with bracket affixed to door for attaching disconnect door catch (interlock) and instructions for installing disconnect handle (handle not included).
Also known as: 783510132422, A60HS3612GQRLP, HOFA60HS3612GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Seams are sealed; no holes or knockouts
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
- Fiberglass material is easily drilled, filed or sawed
- Hinges are fiberglass reinforced polyester
- Doors are secured with Type 304 stainless steel slotted quarter-turn latches
- Data pocket is high-impact thermoplastic
- Copper flashed steel collar studs for mounting optional panels and terminal block kits
- Holes provided in body for mounting disconnect operating handle and operating mechanism; disconnect operating handle not included
- Internal grounding provisions for quarter-turn latches
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Material: | Fiberglass |
| Depth: | 12 in |
| Finish: | Smooth Matte |
| Width: | 36.310 in |
| Height: | 60.250 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Fiberglass |
| Finish: | Smooth Matte |
| Height: | 60.250 in |
| Color: | Light Gray |
| Depth: | 12 in |
| Width: | 36.310 in |
| Standards: | Build America Buy America Compliant |