Disconnect Enclosure w/ Clamps, T4X, 30x25x8

Item #: 0173892

Cat #: A30HS2508SSLP

UPC: 783510275303

$ 4454.47 EA
Company wide:
0 in stock
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 30" x 25.38" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 30" x 25.38" x 8"

For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosure: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms.

Also known as: 783510275303, A30HS2508SSLP, HOFA30HS2508SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Bonding provision on door; ground stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Depth: 8 in
Width: 25.380 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 30 in
Width: 25.380 in
Finish: Brushed #4