Junction Box, NEMA 4X, Clamp Cover, 30" x 30" x 8"

Item #: 0086159

Cat #: A30H3008SSLP

UPC: 783510240400

$ 4101.88 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel Type 304

For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA30H3008SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Also known as: 783510240400, A30H3008SSLP, HOFA30H3008SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Standards: Build America Buy America Compliant
Width: 30 in
Depth: 8 in
Material: Stainless Steel