To Our Valued Customers: COVID-19 Update

Splice Kit - Gel-Filled

Sort by:
Show:
18 Products
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Application...
Item # 0600637
Easy-Splice Push On Gel Stub Splice Kit 8 - 2 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is eng...
Item # 0600638
Easy-Splice Push On Gel Stub Splice Kit 2 - 4/0 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is e...
Item # 0611716
Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is...
Item # 0600628
Easy-Splice Push On Gel Stub Splice Kit 16 - 10 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is e...
Item # 0611720
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally ...
Item # 0601286
Easy-Splice In-Line Gel Splice Kit with Connector The Easy-Splice in-line gel splice kit provides a sealed splice for underground, buried and overhead applications. This in-line cl...
Item # 0611721
Easy-Splice H Tap Gel Splice Cover for #2 - 2/0 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression...
Item # 0611728
Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally...
Item # 0637176
Easy-Splice Gel Stub Splice Kit with Connector Perfect for street light connections. Accepts wires from #14 to 2/0 AWG (feeder cable). Use the single port that accepts #14 to #6 AW...
PowerGel sealing gel filling, operates in SF6 and insulating liquids • Fast and simple to install • Easy re-entry
Discontinued