Spiral Wrap, .38" (9.7mm) x 100', Poly

Item #: 0919514

Cat #: T38F-C0

UPC: 074983706068

$ 189.73 EA
Company wide:
0 in stock
Documents & Guides
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', weather resistant polyethylene, black.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', weather resistant polyethylene, black.

The T38F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.

Also known as: 074983706068, T38F-C0, PDTT38FC0

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Material: Polypropylene
Length: 100 ft
Diameter: 3/8 in
Color: Black
Material: Polypropylene