Satco S7832 509K Mini Indicator Lamp

S7832

Item:

695773

Cat:

S7832

Mfr:

UPC:

045923078323
(0) Write a review
1.91 EA
8 available

Qty:  EA

Indicator Lamp, 4.32W, 24V, .18A, Filament: C-2F, Bulb: G6, Base: Candelabra (E12), ANSI Code: 509K. Primary Application: Indicator.

Platt Cat:SATS7832
Platt Item:695773
Cat:S7832
UPC:045923078323
Category:
ANSI Code:509K
Base:Candelabra Screw (E12)
Color Rendering Index (CRI):100
Color Temperature:2700 (Warm White)
Shape:G6 (Globe)
Wattage:4.32
Volts AC:24
Type:Lamp, Indicator, Miniature

Associated (0)

Others Also Bought (25)

Miniature Flashlight Lamp, 2.5W, 5V, .5A, Fil...
Socket Adaptor Candelabra to Medium Base
2 N.O. Contact Block. 22.5mm, 600V Rated, Bas...

Substitutes (0)

Free Shipping on orders over $250.00

FREE Shipping on orders over $250.00

$5.00 Flat Rate shipping on orders under $250.00

View Details

Free Shipping Restrictions

  • Orders must be placed online
  • Orders must ship complete
  • Orders must be greater than or equal to $250.00 to qualify for Free UPS Ground Shipping
  • Orders under $250.00 may qualify for a $5.00 UPS Ground Rate
  • Orders with total weight over 75 lbs or include items such as, but not limited to: items over 8 ft or items out of stock may not qualify for these shipping rates
  • Only applies to orders shipped to addresses within the United States
Satco S7832 509K Mini Indicator Lamp
1.91 EA
8 available
Product Reminder
S7832
Product:
S7832 509K Mini Indicator Lamp
Item # 695773