To Our Valued Customers: COVID-19 Update

Littelfuse KLC015 KLC VERY FAST-ACTING SEMICONDUCTOR 15A

You currently have this product in an open order View Order

Item:

0033163

Cat:

KLC015

Mfr:

UPC:

079458230680
(0) Write a review
$32.71 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

KLC VERY FAST-ACTING SEMICONDUCTOR 15A. Designed to protect todayÆs equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrowÆs standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis. Littelfuse engineers have redefined ôState-of-the-Art.ö Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCRÆs), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required. Safety 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes . . . meets present and future system requirements. (Note: L15S series has 100,000 A.I.R.). Extremely Current Limiting ù Low I2t and peak let-through currents meet most semiconductor requirements. UL Recognized ù Littelfuse semiconductor fuses are recognized under the components program of Underwriters Laboratories, Inc., and carry the mark. UL Recognized semiconductor fuses may be used to provide supplementary protection in UL listed equipment. Safety Low Watt Losses ù Means less heating and power consumption in circuit. Controlled Transient Overvoltages ù All circuits are subject to transient overvoltages during fault current interruption. These transient overvoltages (arc voltages) start when fuse links melt or circuit breaker contacts part, and subside when circuit is interrupted. Semiconductors are very sensitive to overvoltages. Littelfuse semiconductor fuse designs keep transient overvoltages to low levels and help reduce semiconductor failure.

Platt Cat:LFUKLC015
Platt Item:0033163
Cat:KLC015
UPC:079458230680
Country of Origin:MEXICO
Category:
Family / Style:KLC
Opening:Very Fast-Acting
Mounting:Bolt
Amps:15
Volts AC:600
Diameter:9/16 in
Length:2 7/8 in
Type:Semi Conductor
Standards:California Proposition 65
Interrupt Rating DC:200000
  • For help with KLC VERY FAST-ACTING SEMICONDUCTOR 15A from Littelfuse
  • Also known as: 079458230680, LFUKLC15, KLC, semiconductor, very fast acting, LFUKLC015, Littelfuse, KLC015, Semi-Conductor Fuses, Special Application Fuses, Fuses & Accessories, Power Distribution
  • Equivalent to:
    • Bussmann
    • KAC 15
    • Bussmann
    • KAC-15
    • Bussmann
    • KAC15
    • Cefco
    • SF60C15
    • Edison/Brush/Economy
    • E60C15
    More...

Associated (0)

Substitutes (0)

Littelfuse KLC015 KLC VERY FAST-ACTING SEMICONDUCTOR 15A
Product Reminder
Product:
KLC015 KLC VERY FAST-ACTING SEMICONDUCTOR 15A
Item # 0033163