32A 700V 14X51 INDICATED 14.3 X 50.8MM

Item #: 0038218

Cat #: FWP-32A14FI

UPC: 051712542906

$ 79.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac, 600 Vdc (UL), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac, 600 Vdc (UL), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712542906, FWP-32A14FI, BUSFWP32A14FI

Specifications

Diameter: 14 mm
Amps: 32
Volts DC: 600
Type: North American Style
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Diameter: 14 mm
Volts DC: 600
Volts AC: 700
Length: 51 mm
Amps: 32
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 200 kA