To Our Valued Customers: COVID-19 Update

Federal Signal 302GCX-120 30W AMPLIFIED SPEAKER 120V HAZ LOC

You currently have this product in an open order View Order

Item:

0084198

Cat:

302GCX-120

Mfr:

UPC:

782979200819
(0) Write a review
$3,164.23 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP66, IP69K enclosure. External mounting tabs. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.

Platt Cat:FED302GCX120
Platt Item:0084198
Cat:302GCX-120
UPC:782979200819
Category:
Amps:0.300
Volts AC:120, 24, 240
Volts DC:24
Color:Gray
Material:Aluminum

Associated (0)

Substitutes (0)

Others Also Bought (0)

Federal Signal 302GCX-120 30W AMPLIFIED SPEAKER 120V HAZ LOC
Product Reminder
Product:
302GCX-120 30W AMPLIFIED SPEAKER 120V HAZ LOC
Item # 0084198