Solid State Relay, 50 Amp, SPST, 3 - 32VDC Input, 24-280VAC Output

Item #: 0773490

Cat #: D93250ACZ2

UPC: 786685219547

Call for price
Company wide:
1 in stock
Documents & Guides
Solid State Relay, 50 Amp, SPST-NO, Input: 3-32V DC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.

Overview

Solid State Relay, 50 Amp, SPST-NO, Input: 3-32V DC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.

Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.

Also known as: 786685219547, D93250ACZ2, CUTD93250ACZ2

Specifications

Mounting: Panel
Type: Solid State, Relay
Poles: 1
Amps: 50
Volts AC Range: 24 - 280
Volts DC Range: 3 - 32
Mounting: Panel
Poles: 1
Volts AC Range: 24 - 280
Type: Solid State, Relay
Amps: 50
Volts DC Range: 3 - 32