Eaton S811+N66N3S Soft Starter 65mm 66a W/ Opt Inside The Delta

You currently have this product in an open order View Order

Item:

0923618

Cat:

S811+N66N3S

Mfr:

UPC:

786685558912
(0) Write a review
Add to Cart for Price
Company Wide: 2
3In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 66 Amp, Non-Combination, 65 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 15 @ 200V, 20 @ 230V, 40 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***

Platt Cat:CUTS811+N66N3S
Platt Item:0923618
Cat:S811+N66N3S
UPC:786685558912
Country of Origin:UNITED STATES
Category: Softstarter - Advanced Control
Family / Style:S811
Amps:66
Volts AC:480, 240, 208
Phase:3
Type:Soft Starter
Volts AC Range:208 - 600
Volts DC Control:24

Substitutes (0)

Eaton S811+N66N3S Soft Starter 65mm 66a W/ Opt Inside The Delta
Product Reminder
Product:
S811+N66N3S Soft Starter 65mm 66a W/ Opt Inside The Delta
Item # 0923618