Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 0663763

Cat #: TR100VA001

UPC:

$ 54.72 EA
Company wide:
30 in stock
Documents & Guides
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Overview

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5″ in length. All transformers utilize split-bobbin construction.

Also known as: TR100VA001, FDETR100VA001

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24
Volt Amps: 100
Primary Voltage: 120