Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker
Item #: 0663763
Cat #: TR100VA001
UPC:
$ 54.72 EA
Company wide:
26
in stock
Documents & Guides
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Overview
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5″ in length. All transformers utilize split-bobbin construction.
Also known as: TR100VA001, FDETR100VA001
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Volt Amps: | 100 |
| Primary Voltage: | 120 |