1-1/8" Auger

Item #: 0024924

Cat #: 66PT-1-1/8

UPC: 783310309352

$ 88.04 EA
Company wide:
64 in stock
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 1-1/8", Hex Shank: 7/16"

Overview

Auger, Nail Eater II, Length: 18", Diameter: 1-1/8", Hex Shank: 7/16"

Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel cuts through nails and provides longer life "Shorty" bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required

Also known as: 783310309352, 66PT-1-1/8, GRE66PT11/8

Specifications

Diameter: 1 1/8 in
Type: Auger Bit
Material: Steel
Length: 18 in
Diameter: 1 1/8 in
Material: Steel
Type: Auger Bit
Length: 18 in