OZ Gedney EY200 2 IN IRON VERT SEALING FTG

You currently have this product in an open order View Order

Item:

0045163

Cat:

EY200

Mfr:

UPC:

783126137101
(0) Write a review
$104.48 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

OZ-Gedney Type EY Vertical Sealing Fitting, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2-3/4 IN Body Diameter X 6-1/4 IN Overall Length, 3-5/8 IN Turning Radius, 15 OZ Sealing Compound Required, 1 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, UL Listed Using O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, UL Listed For Vertical Conduit Runs In: Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, CSA Certified sealing compound, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC

Platt Cat:OZGEY200
Platt Item:0045163
Cat:EY200
UPC:783126137101
Category:
Family / Style:E22
Mounting:30.500 mm
Material:Malleable Iron, Iron
Type:Contact Block Holder
Volts AC Control:120, 277, 24, 208, 12, 480, 240
Volts DC Control:24, 12, 6, 110, 48
Volts AC Control Range:1 - 600
Volts DC Control Range:1 - 600
Size:2
  • For help with 2 IN IRON VERT SEALING FTG from OZ Gedney
  • Also known as: 783126137101, OZGEY200, OZ Gedney, EY200, Vertical Conduit Seal (Female), Sealing Fittings, Explosionproof Fittings, Fittings

Associated (0)

Substitutes (0)

Others Also Bought (0)

OZ Gedney EY200 2 IN IRON VERT SEALING FTG
Product Reminder
Product:
EY200 2 IN IRON VERT SEALING FTG
Item # 0045163