Plasti-Bond PREYS2SA 3/4 Al Eys Sealing Fitting

You currently have this product in an open order View Order

Item:

0010168

Cat:

PREYS2SA

Mfr:

UPC:

784011218479
(0) Write a review
$123.25 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Plasti-bond Sealing Fittings Are Used In Conduit Runs To Stop Gasses, Vapors Orflames From Migrating From One Part Of The Conduit System To Another. This Limits The Spread Of Any Potential Explosion, Enhancing Safety. The Pvc And Urethanecoatings Of The Fittings Protects Them From Corrosive Atmospheres So They Can Continue To Function In Hazardous Locations. These Fittings Are Available In Several Different Configurations And With Optional Breathers And Drains To Accommodate Installation In A Variety Of Locations And Positions. The Ey, Eym, Eyd And Eydef Styles Of Fittings Are For Installation In Vertical Conduit Runs. The Eya, Eyam And Eysef Style Fittings Are For Installation In Either Vertical Or Horizontal Runs. The Ezs And Ezdm Style Fittings May Be Used In Any Angle Of Conduit Run.these Plasti-bond Sealing Fittings Should Be Used With A Suitable System Of Sealing Compound, Such As Chico A, Chico X Or Chico A-p From Crouse-hinds. Follow The Installation Instructions Included With The Sealing Compound.

Platt Cat:RRYPREYS2SA
Platt Item:0010168
Cat:PREYS2SA
UPC:784011218479
Category:
Material:Aluminum
Type:Threaded
Size:3/4
  • For help with 3/4 Al Eys Sealing Fitting from Plasti-Bond
  • Also known as: 784011218479, RRYPREYS2SA, Plasti-Bond, PREYS2SA, Sealing Fittings - EYS, Sealing Fittings - PVC Coated, PVC Coated Fittings, Fittings

Associated (0)

Substitutes (0)

Plasti-Bond PREYS2SA 3/4 Al Eys Sealing Fitting
Product Reminder
Product:
PREYS2SA 3/4 Al Eys Sealing Fitting
Item # 0010168