3-Piece Insulated Screwdriver Set, 1000V
Item #: 0065118
Cat #: 48-22-2202
UPC: 045242293766
$ 24.97 EA
Company wide:
6
in stock
Documents & Guides
3-Piece 1000V Insulated Screwdriver Set, Includes: (1) #2 Philips - Length: 4 inch, (1) 1/4 inch Slotted - Length: 6 inch, (1) #1 ECX - Length: 4 inch
Overview
3-Piece 1000V Insulated Screwdriver Set, Includes: (1) #2 Philips - Length: 4 inch, (1) 1/4 inch Slotted - Length: 6 inch, (1) #1 ECX - Length: 4 inch
Milwaukee® 1000V insulated screwdrivers are the only UL® classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242293766, 48-22-2202, MIL48222202
Features & Benefits
- UL® classified - only Milwaukee® offers UL classified insulated screwdrivers
- 1000V insulated protection offers uncompromising safety
- OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012 ; ASTM F1505-10; nape 70E
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
Specifications
| Type: | Set, Screwdriver |
| Length: | 6 in , 4 in |
| Type: | Set, Screwdriver |
| Length: | 6 in , 4 in |