Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc

Item #: 0660797

Cat #: 33532-INS

UPC: 092644335327

$ 39.99 EA
Company wide:
160 in stock
2-Piece Insulated Screwdriver Set, Insulated: Up to 1000V, Length: 8-5/16", Includes: Phillips (#2), Slotted Keystone Tip (1/4")

Overview

2-Piece Insulated Screwdriver Set, Insulated: Up to 1000V, Length: 8-5/16", Includes: Phillips (#2), Slotted Keystone Tip (1/4")

The screwdrivers in Klein Tools' 2-Piece Insulated Screwdriver set have two layers of insulation to protect from electric shock. A thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool, while a bright orange outer coating is flame and impact resistant. Klein insulated tools exceed the IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol.

Also known as: 092644335327, 33532-INS, KLE33532INS, Insulated blade

Specifications

Type: Keystone Tip, Philips, Insulated, Screwdriver
Length: 8 5/16 in
Standards: California Proposition 65
Type: Keystone Tip, Philips, Insulated, Screwdriver
Standards: California Proposition 65
Length: 8 5/16 in