Milw 5446-21 Dml Hmr 15lbs Sds-max, Limited Quantities Available

Item #: 0893308

Cat #: 5446-21

UPC: 045242155521

$ 749.00 EA
Company wide:
1 in stock
Milwaukee; Demolition Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp;impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Handle Type: D;shank Type: Sds-max; Electronic: Yes; Adjustable Chisel: Yes-12 Positions; Anti-vibration: Yes;

Overview

Milwaukee; Demolition Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp;impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Handle Type: D;shank Type: Sds-max; Electronic: Yes; Adjustable Chisel: Yes-12 Positions; Anti-vibration: Yes;

Get best-in-class power and the highest overload protection for the toughest demolition jobs. The SDS-Max demolition hammer has a heavy-duty crank piston mechanism that delivers 8.8 ft-lbs of impact energy for hard-hitting performance in any concrete. For lighter applications, the two-speed impact mode allows you to reduce BPM to 2,200. Advanced constant power technology electronics and a mechanical clutch enhance your control and the rotary hammer’s long-term durability. The anti-vibration system and side D-handle ensure safe, comfortable use. The tool comes with a carrying case.

Also known as: 045242155521, 5446-21, MIL544621

Features & Benefits

  • Powerful 14 amp 1,300 MWO Milwaukee motor: provides best-in-class power and highest overload protection
  • Two-speed impact mode: use low (2,200 BPM) for light materials or high (2,840 BPM) for the toughest concrete
  • Heavy-duty crank piston mechanism: provides 8.8 ft-lbs of torque for hard hitting performance
  • Constant power technology: delivers consistent performance when the tool is under load
  • AVS: anti vibration system: actively reduces user vibration and increases productivity
  • Variable position chisel stop: fixes the chisel in 12 different positions for various applications
  • D-handle: provides optimal grip and control for chiseling applications
  • Mechanical clutch: protects the motor when the bit binds

Specifications

No Specifications Available