$ 319.00 EA
Company wide:
6
in stock
Documents & Guides
Rotary Hammer, Chuck: SDS, BPM: 0 - 4200, RPM: 0 - 980, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 7.4 Amps, Weight: 8.3 lbs, Maximum Capacity: 1-1/8", Includes: Depth Gauge, Side Handle & Carrying Case
Overview
Rotary Hammer, Chuck: SDS, BPM: 0 - 4200, RPM: 0 - 980, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 7.4 Amps, Weight: 8.3 lbs, Maximum Capacity: 1-1/8", Includes: Depth Gauge, Side Handle & Carrying Case
Get up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5,500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 in. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 in. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.
Also known as: 045242303663, 5268-21, MIL526821, roto hammer
Features & Benefits
- Powerful 8 amp Motor: Delivers 0-1, 500 RPM, 0-5,500 BPM and 3.6ft-lbs of impact energy
- All metal gear case: provides maximum durability for jobsite conditions
- Minimized vibration to 10.6 m/s²
- Mechanical clutch: protects the motor when the bit binds up
- Variable position chisel stop: allows material to be adjusted, regardless of orientation
- AVS anti-vibration system: minimizes vibration for maximum comfort
Specifications
| Diameter: | 1 1/8 in |
| Volts AC: | 120 |
| Type: | Rotary Hammer |
| Diameter: | 1 1/8 in |
| Type: | Rotary Hammer |
| Volts AC: | 120 |