Wall-Mount Enclosure, Single Door, NEMA 4, 20 x 20 x 8", Steel
Item #: 0066873
Cat #: WM202008NC
UPC: 639889831087
$ 305.29 EA
Company wide:
1
in stock
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 20 x 20 x 8 Inch, Carbon Steel/Gray Finish
Overview
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Latch, 20 x 20 x 8 Inch, Carbon Steel/Gray Finish
Rittal WM enclosures set the standard for maximum use of space and ease of installation. WM compact enclosures can be used for virtually any application. NEMA protection ratings are ensured through a secure locking system, foamed-in-place gasket and knifeedge perimeter. Features include a body constructed of cold rolled steel, steel doors and zinc-plated mounting panels. WM enclosures are readily available in all of the most popular sizes, protection categories and configurations – including universal disconnect cutout
Also known as: 639889831087, WM202008NC, RITWM202008NC
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4 |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4 |