$ 6742.25 EA
Company wide:
0
in stock
Documents & Guides
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 1-1/4 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available)'; Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed:57 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck; Voltage Rating: 115 V; Frequency: 50/60 Hz; Thread Type: Npt; Standard Equipment Parts: 300 Power Drive Only With Footswitch, No. 811a Universal, Quick-opening Die Head, 1/2 - 3/4 In Universal Alloy Die Set, 1 - 2 In Universal Alloy Dieset, No. 360 Cutter: Capacity: 1/8 - 2 In (3 - 50 Mm) Pipe, 1/4 - 7/8 In (6 - 20; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Automatic Oiler Accessories: Gear Head Assembly With Oil Pump, Oil Pan Assembly, Oil Sprout, Supportbar, Necessary Connectors, One Gallon Of Nu-clear Thread Cutting Oil; Rod Threading Capacity: 1/4 - 1-1/2 In; Max. Geared Threader Capacity: 6 In; Accessories:42360 - Stand For 300 Power Drive, 83540 - Stand For 300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 212 Lb
Overview
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 1-1/4 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available)'; Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed:57 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck; Voltage Rating: 115 V; Frequency: 50/60 Hz; Thread Type: Npt; Standard Equipment Parts: 300 Power Drive Only With Footswitch, No. 811a Universal, Quick-opening Die Head, 1/2 - 3/4 In Universal Alloy Die Set, 1 - 2 In Universal Alloy Dieset, No. 360 Cutter: Capacity: 1/8 - 2 In (3 - 50 Mm) Pipe, 1/4 - 7/8 In (6 - 20; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Automatic Oiler Accessories: Gear Head Assembly With Oil Pump, Oil Pan Assembly, Oil Sprout, Supportbar, Necessary Connectors, One Gallon Of Nu-clear Thread Cutting Oil; Rod Threading Capacity: 1/4 - 1-1/2 In; Max. Geared Threader Capacity: 6 In; Accessories:42360 - Stand For 300 Power Drive, 83540 - Stand For 300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Thread Cutti; Weight: 212 Lb
Also known as: 095691157225, 15722, RID15722, 300 power drive, 300 threader
Specifications
No Specifications Available