C-h E57-18le12-c Proximity Sensor

Item #: 0224622

Cat #: E57-18LE12-C

UPC: 782113934907

$ 389.65 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 12 Mm (0.47 Inch) Sensing Range, 3-wire, 6 - 48 Vdc, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Npn Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 12 Mm (0.47 Inch) Sensing Range, 3-wire, 6 - 48 Vdc, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Npn Output
Also known as: 782113934907, E57-18LE12-C, CUTE5718LE12C

Specifications

Length: 2 m
Diameter: 18 mm
Material: Stainless Steel
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Mounting: Threaded
Volts DC Range: 6 - 48
Range: 0 - 12 mm
Length: 2 m
Material: Stainless Steel
Mounting: Threaded
Range: 0 - 12 mm
Diameter: 18 mm
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts DC Range: 6 - 48