$ 355.84 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, E57 Series 0.71 Diameter, Straight, Sensor Distance: 16 Mm, 100 Ma Maximum Dc, 2-Wire Dc, No, 100 Ma at 30 Vdc, 4-Pin M12 Connector, 10-30 Vdc Input, < 2% Accuracy, Short Circuit Protected, Unshielded
Overview
Inductive Proximity Sensor, Tubular, E57 Series 0.71 Diameter, Straight, Sensor Distance: 16 Mm, 100 Ma Maximum Dc, 2-Wire Dc, No, 100 Ma at 30 Vdc, 4-Pin M12 Connector, 10-30 Vdc Input, < 2% Accuracy, Short Circuit Protected, Unshielded
Also known as: 782116072682, E57-18GE16-DDB, CUTE5718GE16DDB
Specifications
| IP/NEMA Rating: | IP69K, IP67 |
| IP/NEMA Rating: | IP69K, IP67 |