$ 17.94 EA
Company wide:
13
in stock
Compression Tap Connector, Aluminum, Dual Rated, Main Conductor Range 3/0-1/0, Tap Range 3/0-1/0 Str, CSA
Overview
Compression Tap Connector, Aluminum, Dual Rated, Main Conductor Range 3/0-1/0, Tap Range 3/0-1/0 Str, CSA
Also known as: 783669461268, HT-4, ILSHT4
Features & Benefits
- Manufactured from high strength aluminum alloy for maximum conductivity and excellent crimping characteristics
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Serrated interior assures positive mating with cable strands when compressed
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Installed with industry standard O and D type dies
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1 - 3/0 |
| Material: | Aluminum |
| Allowable Gauge Range: | 1 - 3/0 |
| Standards: | California Proposition 65 |