$ 10.11 EA
Company wide:
398
in stock
Documents & Guides
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 2 Str-2 Sol, UL, CSA
Overview
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 2 Str-2 Sol, UL, CSA
Manufactured from high strength copper alloy, Clearly marked with wire size and die index for easy identification and tooling recommendation, Suitable for use in circuits rated at 35 KV or less; proper high voltage spacing and insulation techniques must be used, Rated to 90° C, UL listed and CSA Certified for grounding and bonding, UL 467 Listed for direct burial in earth or concrete, Range taking reduces inventory, For Copper Conductor only
Also known as: 783669930818, ULT-7-Z, ILSULT7Z, L3-ULT-7-Z
Features & Benefits
- For copper conductors only
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Suitable for use in circuits rated 35KV or less
- Range taking to reduce inventory and give application flexibility
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 |
| Material: | Copper |
| Allowable Gauge Range: | 2 |
| Standards: | California Proposition 65 |