Meters - Test Equipment - Calculators

Sort by:
Show:
41 Products
Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 500°C (-22°F to 932°F), Resolution: 8:1.
Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 350°C (-22°F to 662°F), Resolution: 8:1.
Item # 1241617
Mfr: Klein
Klein Pocket Continuity Tester, 1-Port, LED Display, AAA Alkaline Battery, 5 in Length, 1-1/4 in Width, Aluminum/Rubber
Item # 0895409
Fluorescent Light Tester, Antenna Length: 2-1/2 ft, Features: LED Flashlight, Dual Pins Tester, Visual and Audible Feedback & Auto Off, Compatible Lamps: T5, T8 & T12, Compatible B...
Fuse, 440mA/1000V, Compatible Models: 23-III, 25, 26-III, 27, 77-III, 79-III, 83, 83-III, 85, 85-III, 87(S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV,175, 177, 179, 187, 189, ...
Lamp Tester, Max Output: 3000 V Peak-Peak, Performs Five Tests: Lamp, Ballast, No-Contact Voltage, Pin Continuity, and Ballast Type.
Item # 0374296
Mfr: Klein
Digital Pocket Thermometer, Range -40 to 482 Degrees F (-40 to 250 Degrees C) With 0.1 Degree Resolution, 3-Inch Stainless Steel Probe With Protective Sheath That Also Acts as a Ha...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0451375
Mfr: Klein
Voltage Tester, Non-Contact, Maximum Rating, 1000V AC, Features: Voltage (12-48V AC), Green LED Indicators, Includes: (2) AAA Batteries
Item # 0138054
Test Electrode for 1" Ball Socket Design Ground Clamp Assembly
Fuse, 11A/1000V, Compatible Models: 21-3, 23-III, 25, 26-III, 27, 73-III, 77-IIII, 75-3, 79-III, 83, 83-III, 85, 85-III, 87 (S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV, 111,...